1/2 inch power extension With 1/2 inch square drive and ball lock
1/2 inch impact extension
EXT-1/2IN-L75MM
ZEBRA
Art.-no.
071413 22
EAN 4011231710633
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Suitable for all standard compressed air and electric screwdrivers
- Standard: square drive according to DIN 3121
- Design: forged, burnished
Product information
Datasheets(X)
Drive (S2) | 1/2 inch |
Tip size (D2) | 1/2 inch |
Length (L1) | 75 mm |
Socket wrench external diameter (D1) | 25 mm |